
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15718023
Zoro #
G5538484
UPC #
707773697801
Country of Origin
Unknown
Dimensions
Height
1.2 in
Width
1.6 in
Length (in)
2 in
End 2 Outside Diameter
0.675 in
End 1 Outside Diameter
0.375 in
Details
Type
Quick Connect
Thread Type
Coarse
Material
Steel
Shape
Hexagon
End 1 Type
Straight
End 2 Type
Threaded
Item
Engine Oil Cooler Hose Connector Kit
Fit Type
Specific
Description
AC Delco engine oil cooler line connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil cooler line connector's for virtually every automobile on the road today. AC Delco engine oil cooler line connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.