Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Engine Oil Pressure Sensor, 12677836 12677836

Engine Oil Pressure Sensor, 12677836 (Discontinued)

  • Mfr # 12677836
  • Zoro # G5655795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12677836
Zoro #
G5655795
UPC #
808709599661
Country of Origin
Unknown

Dimensions

Width
1.2 in
Height
1.1 in
Length (in)
2 in

Details

Connector Gender
Female
Number of Terminals
3
Item
Engine Oil Pressure Sensor
Terminal Type
Blade
Connector Shape
Circle
Terminal Gender
Male
Fit Type
Specific
Grade Type
Regular

Description

AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.