
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251-2052
Zoro #
G5567990
UPC #
808709221630
Country of Origin
Mexico
Dimensions
Length
5.9 in
Thickness
0.009 in
Height (in)
0.1 in
Mounting Hole Diameter
0.295 in
Width (in)
4.7 in
Details
Item
Water Pump Gasket
Material
Stainless Steel
Color
Silver Black
Number of Mount Holes
6
Description
ACDelco GM Original Equipment Engine Water Pump Gaskets are used between the water pump housing and the engine block or another component to seal the interface between the components. The gasket may be made of fiber or a rubberized composite material that provides a liquid-tight connection. The gasket keeps the engine coolant in and keeps air out.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.