This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1007
Zoro #
G5330085
UPC #
707773425718
Country of Origin
Mexico
Dimensions
Outside Dia. (In.)
11.8 in
Nominal Thickness
1.142 in
Height
2.1 in
Length
13.12 in
Discard Thickness
1.083 in
Width (in)
12.5 in
Bolt Circle Diameter (in)
5 in
Details
Item
Front Disc Brake Rotor
Rotor Type
Vented
Bolt Holes
6
Features
Rust Resistant Coating
Surface Finish
Smooth
Material
Cast Iron
Number of Lugs
6
Grade Type
Regular
Construction
Full Cast
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.