Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Brake Rotor, 177-1171

  • Mfr # 177-1171

  • Zoro # G4579177


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.580 Inch
Height
2.100 Inch
Features
Rust Resistant Coating
Material
Cast Iron
Surface Finish
Directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177-1171
Zoro #
G4579177
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.580 Inch
Height
2.100 Inch
Center Hole Size (in)
6.660 Inch

Details

Features
Rust Resistant Coating
Material
Cast Iron
Surface Finish
Directional
Bolt Holes
5
Slotted
Yes
Solid Or Vented
Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.