Shop All Automotive Wires & Cables
Acdelco
Fuel Injector Connector, PT2135
Mfr # PT2135
Zoro # G5755749
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Color Black
- Height 0.6 in
- Number of Wires 2
- Width (in) 5 in
Product Information
- Brand Acdelco
- MFR # PT2135
- Zoro # G5755749
- UPC # 707773087350
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Length | 8.5 in |
Height | 0.6 in |
Width (in) | 5 in |
Details
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dirt Trap Protection Material, 36849, White, 4" x 300 ft, 6 per case (36849)
- CARTER FUEL PUMPS Electric Fuel Pump, P90021 (P90021)
- DRAW-TITE 7WAY CAR END TESTER (20117)
- GARMIN Bare Wire Transducer to 12-Pin Sounder Wire Block Adapter (010-11613-10)
- ANCOR Black 1 AWG Tinned Copper Battery Cable - 50' (115005)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 100 ft. (82-5502)
- CRAFTSMAN VERSATRACK(TM) End Caps, PK4 (CMST82611VT)
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- THE BEST CONNECTION 3-Wire Univ. 9003/H4 Halogen Headlight Connect 1Pc (2788F)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 25' (116002)
- Acdelco Automotive Wires & Cables