
Fuel Pump and Engine Oil Pressure Indicator Switch, D1808A (Discontinued)
- Mfr # D1808A
- Zoro # G5308771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1808A
Zoro #
G5308771
UPC #
707773619179
Country of Origin
Mexico
Dimensions
Length
4 in
Width (in)
2 in
Height (in)
2 in
Details
Item
Engine Oil Pressure Indicator and Fuel Pump Cut-Off Switch
Color
Black
Connector Gender
Female
Number of Connectors
1
Number of Terminals
3
Terminal Type
Blade
Connector Shape
Oval
Terminal Gender
Male
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.