Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only)

  • Mfr # ARI12104T

  • Zoro # G1949100


product price: $45.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI12104T
Zoro #
G1949100
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco G12 Compact 12V Li-ion Cordless 3/8" Impact Wrench, 90 ft-lbs torque, Bare Tool, ARI12104T
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact & light weight (only 6-1/4" long, 1.98 lbs), Ideal for work in tight spaces
* Powerful 90 ft-lbs max. torque
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-2,400 RPM / 0-3,100 IPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Tool Only, Battery Sold Separately
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" Square
* Length: 6-1/4"
* Max. Torque: 90 ft-lbs (120 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99) (SOLD SEPARATELY)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.