This item is Discontinued.

Acdelco Generator Asm., 13595199 13595199

Generator Asm., 13595199 (Discontinued)

  • Mfr # 13595199
  • Zoro # G200622283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13595199
Zoro #
G200622283
UPC #
808709891130
Country of Origin
Unknown

Dimensions

Pulley Diameter (in)
2-9/16 Inch

Details

Voltage
12 Volt
Type
Internal
Amperage
150 Amp
Pulley Included
Yes
Rotation Direction
Clockwise
Number Of Pulley Grooves
6
Fan Type
Internal
Pulley Belt Type
Serpentine
Pulley Type
Decoupler

Description

Generator Asm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.