Zoro Homepage

Generator Asm, 23279588

  • Mfr # 23279588

  • Zoro # G8645932


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length
7.6 in
Voltage
12V DC
Max. Amps
170 A
Height
5.7 in
Width
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23279588
Zoro #
G8645932
UPC #
808793443918
Country of Origin
Unknown

Dimensions

Length
7.6 in
Height
5.7 in
Width
7.2 in
Pulley Outside Diameter (in)
2.33 in

Details

Item
Alternator
Voltage
12V DC
Max. Amps
170 A
Includes
Pulley
Features
Decoupled Or Clutch Pulley
Regulator Type
Internal
Number of Pulley Grooves
6
Fan Type
Internal
Pulley Belt Type
Serpentine
Case Color
Gray
Rotation
Clockwise
Number of Terminals
2
Case Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.