Shop LIFTCHARGER
See all product information
Create Account
15FT 30A Generator Cord and Inlet Box Combo for 4000-8500W Portable Generator with NEMA L14-30 Port
- Mfr # K30AL1430-15
- Zoro # G315086406
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) 30Amp NEMA L14-30 inlet box,(1)15 Ft 30A generator cord NEMA L14-30P
Material
Plastic, Copper, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K30AL1430-15
- Zoro #
- G315086406
- UPC #
- -
- Country of Origin
- China
- Type
- Gen Power Cord+Inlet Box
- Includes
- (1) 30Amp NEMA L14-30 inlet box,(1)15 Ft 30A generator cord NEMA L14-30P
- Material
- Plastic, Copper, Steel
- Capacity
- 30A for 4000-8500W Generator
Dimensions
- Cord Length
- 15 ft
Description
IMPORTANT: Check and compare your load center model and capacity, also generator outlets to this listing prior to purchasing!
- • 30 Amp inlet box features: Steel construction with powder coating, weather proof, LED indicator light, pre-drilled holes with cap. Suitable for 4000-8500 Watt (7500 running Watt) generators.
- • Generator Cord Features: 15 FT 30 Amp generator power cord cable with NEMA L14-30P and L14-30R connectors.
- • Heavy duty cable with pure copper 10 gauge connectors for 120V and 240V application allow to 8500 peak watts or 7500 running watts generators.
- • Weather and water-resistance due to sealed design and the thick PVC insulation
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.