Zoro Homepage

Generator Asm-., 84143539

  • Mfr # 84143539

  • Zoro # G8646833


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Includes
Pulley
Width
13.25 in
Length
13.88 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84143539
Zoro #
G8646833
UPC #
808709698708
Country of Origin
Unknown

Dimensions

Height
10.25 in
Width
13.25 in
Length
13.88 in
Pulley Outside Diameter (in)
2.36 in

Details

Item
Alternator
Includes
Pulley
Voltage
12V DC
Max. Amps
215 A
Number of Pulley Grooves
6
Ground Type
Negative
Number of Terminals
3
Rotation
Clockwise
Fan Type
Internal
Case Color
Natural
Pulley Belt Type
Serpentine
Regulator Type
Internal
Case Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.