Zoro Homepage

Hub Assembly, 513121A

  • Mfr # 513121A

  • Zoro # G9340708


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Includes
Wheel Studs
Features
Anti Lock Braking System
Wheel Stud Size (mm)
12
Number of Flange Bolt Holes
2
Flange Offset (in)
1.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513121A
Zoro #
G9340708
UPC #
838737815433
Country of Origin
Unknown

Dimensions

Wheel Stud Size (mm)
12
Hub Pilot Diameter
5.728 in
Brake Pilot Diameter
2.7598 in
Flange Bolt Hole Diameter
12 in
Flange Diameter (in)
1.654 in
Wheel Pilot Diameter (in)
2.7795 in

Details

Includes
Wheel Studs
Features
Anti Lock Braking System
Number of Flange Bolt Holes
2
Flange Offset (in)
1.654 in
Flange Shape
Triangle
Item
Wheel Hub and Bearing Assembly
Anti Lock Braking System Type
Sensor
Number of Connectors
1
Number of Studs
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.