
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-5423
Zoro #
G5506844
UPC #
36666161892
Country of Origin
Unknown
Dimensions
Width
2 in
Height
2 in
Length
4 in
Hose Inside Diameter (in)
0.625 in
Details
Weight
0.15 lb
Number of Hose Connectors
2
Item
Heater Water Flow Control Valve
Description
AC Delco hvac heater water flow control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater water flow control valve's for virtually every automobile on the road today. AC Delco hvac heater water flow control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.