
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19179581
Zoro #
G5879664
UPC #
707773493199
Country of Origin
Mexico
Dimensions
Length
4 in
Width (in)
2.12 in
Height (in)
2.06 in
Details
Item
Ignition Control Module
Terminals
7
Number of Connectors
1
Connector Gender
Male
Ignition Type
Electronic
Mounting Type
Bolt-On
Terminal Gender
Male
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.