Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Ignition Knock (Detonation) Sensor, 213-3521 213-3521

Ignition Knock (Detonation) Sensor, 213-3521 (Discontinued)

  • Mfr # 213-3521
  • Zoro # G5341644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-3521
Zoro #
G5341644
UPC #
707773013601
Country of Origin
Unknown

Dimensions

Length
2.21 in
Width
2.7 in
Height
2.3 in
Threaded End Diameter
0.39 in

Details

Weight
0.18 lb
Number of Terminals
1
Terminal Type
Pin
Connector Shape
Round
Number of Connectors
1
Item
Ignition Knock Sensor
Connector Gender
Male

Description

AC Delco ignition knock (detonation) sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition knock (detonation) sensor's for virtually every automobile on the road today. AC Delco ignition knock (detonation) sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.