
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19355502
Zoro #
G5545825
UPC #
808709672111
Country of Origin
Unknown
Dimensions
Width
5.22 in
Height
4.97 in
Length
6.56 in
Details
Color
Black
Includes
Housing
Mounting Style
Bolt In
Weight
0.55 lb
Terminal Type
Blade Pin
Number of Terminals
5
Item
Mass Airflow Sensor
Housing Material
Plastic
Fit Type
Universal
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
Connector Shape
Oval
Number of Mounting Holes
2
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.