
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23337305
Zoro #
G2155690
UPC #
808709443742
Country of Origin
Unknown
Dimensions
Overall Height (In.)
1.7 in
Overall Width (In.)
5 in
Length (in)
5.6 in
Details
Item
Trailer Brake Power Control Module
Weight
0.72 lb
Terminal Gender
Male
Number of Terminals
16
Connector Gender
Female
Terminal Type
Blade/Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.