Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT1500
Mfr # PT1500
Zoro # G5530120
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.7 in
- Height 0.6 in
- Color Yellow
- Wiring Harness Length 15 in
- Gender Male
Product Information
- Brand Acdelco
- MFR # PT1500
- Zoro # G5530120
- UPC # 21625511146
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 8.7 in |
Height | 0.6 in |
Wiring Harness Length | 15 in |
Width (in) | 4.5 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Regulator, Replacement For Wai Global IL219 (IL219)
- PADIT BY GELPRO PadIt 3-D EVA Foam Portable Seat Cushion (119-00-1818-1)
- OTC Engine Stand, Steel, Hydraulic, 1000 lb. (1726A)
- ILC Replacement for Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN SYLVANIA)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- ANCOR Black 2/0 AWG Tinned Copper Battery Cable - 25' (117002)
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55204)
- VALTERRA RV TEMPORARY ADAPTER 30 AMP MALE TO 15 AMP FEMALE TRIANGLE *BU2011* (A10-3015A)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- ASTRO PNEUMATIC 209Pc Weather Pack Connector & Seal Starter Kit (9476)
- Acdelco Automotive Wires & Cables