Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT1522
Mfr # PT1522
Zoro # G5574841
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.7 in
- Color Gray
- Height 2 in
- Number of Wires 2
- Number of Terminals 2
Product Information
- Brand Acdelco
- MFR # PT1522
- Zoro # G5574841
- UPC # 21625906430
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 8.7 in |
Height | 2 in |
Wiring Harness Length | 17 in |
Width (in) | 8.1 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Block Off Kit, 6 Pieces (AC90M)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- BUSHWACKER 99-07 FORD HD OEM FRONT FLARES (20039-02)
- GEARWRENCH Medium Pro Swivoil™ Filter Wrench 2.87 in - 3.27 in (3942)
- VALTERRA 15AM-30AF DETACH ADAPTER CORD, 12IN, BULK (A10-1530DBK)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT4CBL56)
- HOLLEY HOLLEY STAND ALONE DIGITAL DASH (553-109)
- MOTORMITE 2-Wire H9 Harness Headlight Socket, 84784 (84784)
- SPARTAN POWER 100 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTBLACK)
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, 25' (WUL2/0BK-25)
- Acdelco Automotive Wires & Cables