Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT246
Mfr # PT246
Zoro # G5836790
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.2 in
- Height 1 in
- Color Black, Gray
- Gender Male
- Number of Terminals 6
Product Information
- Brand Acdelco
- MFR # PT246
- Zoro # G5836790
- UPC # 36666188585
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 8.2 in |
Height | 1 in |
Width (in) | 4.4 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Lower A-Arm Rebuild Kit Yamaha 50-1168 (50-1168)
- GROCO 1-1/2" Stainless Steel Extra Long Thru-Hull Fitting w/Nut (THXL-1500-WS)
- ZWIPES Zwipe 16 x 16" Microfiber Cleaning Towel, Yellow Package Of 48 (H1-746)
- BOSCH Quietcast Disc Disc Brake Roto, 16011493 (16011493)
- DISCO Nylon Wire Terminal Assortment, 710 PCS (8679)
- ANCOR Black 2/0 AWG Battery Cable Tinned Copper - 50' (117005)
- CRAFTSMAN VERSATRACK(TM) End Caps, PK4 (CMST82611VT)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- ANCOR Red 2/0 AWG Battery Cable - 100' (117510)
- Acdelco Automotive Wires & Cables