Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT2623
Mfr # PT2623
Zoro # G5724903
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.6 in
- Height 1.1 in
- Shape Square
- Terminal Gender Male
- Width (in) 2.7 in
Product Information
- Brand Acdelco
- MFR # PT2623
- Zoro # G5724903
- UPC # 707773781203
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 12.6 in |
Height | 1.1 in |
Width (in) | 2.7 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamps - 1-1/4" - 10-Pack (403902)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- HOLLEY ELECT FUEL PUMP 32 GPH (12-427)
- VELVAC 15' Coiled Nylon Air Hose - Service (022027)
- MOTORMITE 2-Wire H9 Harness Headlight Socket, 84784 (84784)
- SPARTAN POWER 25 Feet of Red 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG25FTRED)
- DISCO Crimp/Seal Wire Terminal Assort, 270 pcs. (8674)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- ANCOR Black 1 AWG Tinned Copper Battery Cable - 50' (115005)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- Acdelco Automotive Electrical