Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT2775
Mfr # PT2775
Zoro # G5609841
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Color Black
- Height 1.7 in
- Shape Round
- Terminal Gender Female
Product Information
- Brand Acdelco
- MFR # PT2775
- Zoro # G5609841
- UPC # 707773932476
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 9 in |
Height | 1.7 in |
Width (in) | 5.1 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Interior Door Handle-Front Left -Chrome (81625)
- WIX FILTERS AUDI/VOLKSWAGEN/VOLVO 79-85/CUMMINS/DEUT (33472)
- MARINCO Yellow Polycarbonate Weatherproof Cover Fits 50A Receptacles 6369CR and 6370CR (7788CR)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50001)
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 14 in. (130364)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55198)
- DISCO Vinyl Wire Terminal Assortment, 680 PCS (8678)
- WESTWARD Wall Charger (TT3LE86AC1G)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- Acdelco Automotive Electrical