
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT307
Zoro #
G5665875
UPC #
36666189643
Country of Origin
Unknown
Dimensions
Length
4 in
Height
1.5 in
Wiring Harness Length
13.5 in
Width (in)
4 in
Details
Item
2-Way Female Gray Multi-Purpose Pigtail
Color
Black
Shape
Square
Terminal Gender
Female
Number of Terminals
2
Number of Wires
2
Terminal Type
Pin
Gender
Male
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.