Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT407
Mfr # PT407
Zoro # G5694094
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 Ga
- Length 10 in
- Color Black
- Height 0.7 in
- Terminal Type Blade
Product Information
- Brand Acdelco
- MFR # PT407
- Zoro # G5694094
- UPC # 36666190168
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 12 Ga |
Length | 10 in |
Height | 0.7 in |
Width (in) | 6 in |
Wiring Harness Length | 16 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- DAVENPORT & COMPANY T-Pins; .56 in. Head Width; 2 in. L; 100-BX; Silver (DA127572)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- FOUR SEASONS O-Ring-Green, 24646 (24646)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- PIONEER CABLE Transhift Cable At Trans Shift, Ca-1224 (CA-1224)
- HUNTER Fan Control Speed and Lights (99813)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55204)
- WESTWARD Fan Motor (TT216041666G)
- CAMCO 50M AMP STD/50F AMP LOCKING ADAPTER POWERGRIP 18IN (55552)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 50' (116005)
- Acdelco Automotive Wires & Cables