Shop All Automotive Wires & Cables
Acdelco
Multi Purpose Wire Connector, PT782
Mfr # PT782
Zoro # G5694584
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.4 in
- Color Black
- Height 0.8 in
- Gender Male
- Terminal Type Pin
Product Information
- Brand Acdelco
- MFR # PT782
- Zoro # G5694584
- UPC # 36666810707
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 9.4 in |
Height | 0.8 in |
Width (in) | 5 in |
Wiring Harness Length | 20.25 in |
Details
Description
AC Delco multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today. AC Delco multi purpose wire connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 5 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 2 PK (HF102)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- FEY Surestep Universal Bumper (66001)
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- ANCOR Black 2/0 AWG Battery Cable Tinned Copper - 50' (117005)
- PIONEER CABLE Detent Cable, Ca-1952 (CA-1952)
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 100 ft. (82-5500)
- GROTE Wire, 2 Cond, PVC, 10 ga., 100 ft. (82-5508)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- Acdelco Automotive Electrical