Zoro Homepage

New Alternator (Foii4G 120Amp), 335-1246

  • Mfr # 335-1246

  • Zoro # G4705971


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Includes
Pulley
Length
7.8 in
Voltage
12V DC
Mounting Style
Side Mount
Amperage
120 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1246
Zoro #
G4705971
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.8 in
Width (in)
7.3 in
Height (in)
6.8 in

Details

Includes
Pulley
Voltage
12V DC
Mounting Style
Side Mount
Amperage
120 A
Fan Type
Internal
Item
Alternator
Plug Type
901
DE to Rotor Shaft End (mm)
62 mm
Starter Rotation
Clockwise
Ground Type
Negative
DE to Pulley 1st Groove (mm)
40 mm
Number of Terminal Connections
3
Regulator Type
Internal
Inside Distance Between Mounting Feet
74 mm
Pulley Belt Type
Serpentine
Alternator Case Material
Aluminum
Number of Pulley Grooves
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.