
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12643707
Zoro #
G6740813
UPC #
808709376804
Country of Origin
Unknown
Dimensions
Width
1.1 in
Height
0.9 in
Thread Dia.
0.71 in
Length
16.1 in
Thread Size
M18-1.5
Details
Sensor Type
Heated
Features
Programming Required
Mounting Style
Position 1
Weight
0.22 lb
Item
Heated Oxygen Sensor
Connector Gender
Female
Connector Shape
Oval
Fit Type
Specific
Description
AC Delco oxygen sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture oxygen sensor's for virtually every automobile on the road today. AC Delco oxygen sensor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.