
Power Steering Pressure Line Hose Assembly 2007-2010 Ford Mustang (Discontinued)
- Mfr # 17904R
- Zoro # G5644823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17904R
Zoro #
G5644823
UPC #
707773265918
Country of Origin
Mexico
Dimensions
Length
9.8 in
Height (in)
5 in
Drum Inside Diameter
8.86 in
Brake Shoe Width
1.82 in
Width (in)
9.1 in
Details
Item
Drum Brake Shoe Set
Friction Material Attachment
Riveted
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.