Zoro Homepage

Rear Brake Rotor, 177-1227

  • Mfr # 177-1227

  • Zoro # G4575878


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Outside Dia. (In.)
12.755 in
Height
3.75 in
Material
Cast Iron
Length
14.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-1227
Zoro #
G4575878
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.755 in
Height
3.75 in
Length
14.06 in
Pad Contact Surface Width (in)
1.653 in
Width (in)
14.06 in
Center Hole Diameter (in)
2.8 in

Details

Item
Rear Disc Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Bolt Holes
6
Surface Finish
Smooth
Grade Type
Regular
Construction
Full Cast
Hat Finish
Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.