This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1233
Zoro #
G4585766
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.346 Inch
Height
1.900 Inch
Center Hole Size (in)
2.655 Inch
Details
Material
Cast Iron
Bolt Holes
5
Solid Or Vented
Vented
Construction
Full Cast
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.