Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Brake Rotor, 177-1249

  • Mfr # 177-1249

  • Zoro # G4587647


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Outside Dia. (In.)
13.583 in
Bolt Hole Dia. (mm)
139.7 mm
Length
13.8 in
Inside Diameter
8.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-1249
Zoro #
G4587647
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.583 in
Bolt Hole Dia. (mm)
139.7 mm
Length
13.8 in
Inside Diameter
8.28 in
Thickness
0.795 in
Height
3.6 in
Pad Contact Surface Width (in)
2.126 in
Width (in)
13.8 in
Discard Thickness (in)
0.728 in

Details

Item
Rear Disc Brake Rotor
Rotor Type
Vented
Material
Gray Cast Iron
Surface Finish
Smooth
Construction
Full Cast
Grade Type
Regular
Number of Lugs
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.