Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTOR-RR BRK

  • Mfr # 92287419

  • Zoro # G302171221


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Outside Dia. (In.)
12.756 in
Bolt Hole Dia. (mm)
119.99 mm
Height
2.197 in
Bolt Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92287419
Zoro #
G302171221
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.756 in
Bolt Hole Dia. (mm)
119.99 mm
Height
2.197 in
Length
15.12 in
Thickness
0.866 in
Inside Diameter
7.486 in
Discard Thickness (in)
0.787 in
Width (in)
14.38 in
Pad Contact Surface Width (in)
1.841 in

Details

Item
Rear Disc Brake Rotor
Rotor Type
Vented
Bolt Holes
5
Features
Rust Resistant Coating
Material
Cast Iron
Surface Finish
Smooth
Disc Finish
Natural
Number of Lugs
5
Grade Type
Regular
Hat Finish
Bare
Construction
Full Cast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.