
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-1675
Zoro #
G3308533
UPC #
808709353430
Country of Origin
Mexico
Dimensions
Compressed Length
15.55 in
Length
20.4 in
Height (in)
3.8 in
Body Diameter (in)
1.97 in
Width (in)
4.9 in
Fully Open Length (in)
22.76 in
Details
Item
Rear Air Lift Shock Absorber
Upper Mounting Type
Eye Ring with Bushing
Lower Mount Type
Eye Ring with Bushing
Adjustable
Yes
Features
Dust Shield, Gas Charged
Shock Absorber Body End Measuring Point
Center of Eye Ring with Bushing
Shock Absorber Rod End Measuring Point
Center of Eye Ring with Bushing
Description
ACDelco GM Original Equipment Shock Absorbers are GM-recommended replacements for your vehicle’s original components. Shock absorbers help absorb and dampen road input into your vehicle’s suspension, helping provide proper feel and control of your vehicle. These original equipment shock absorbers have been manufactured to fit your GM vehicle, providing the same performance, durability and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.