
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540-573
Zoro #
G3119585
UPC #
707773669921
Country of Origin
Mexico
Dimensions
Compressed Length
14.51 in
Length
19.1 in
Travel Length
3.54 in
Height (in)
0.5 in
Body Diameter (in)
1.97 in
Width (in)
1.5 in
Fully Open Length (in)
18.073962 in
Details
Item
Front Shock Absorber
Upper Mounting Type
Stem
Lower Mount Type
Barpin
Adjustable
No
Features
Gas Charged
Shock Stroke (in)
3.55 in
Shock Absorber Rod End Measuring Point
Shoulder of Stud
Shock Absorber Body End Measuring Point
Center Barpin
Description
ACDelco GM Original Equipment Shock Absorbers are GM-recommended replacements for your vehicle’s original components. Shock absorbers help absorb and dampen road input into your vehicle’s suspension, helping provide proper feel and control of your vehicle. These original equipment shock absorbers have been manufactured to fit your GM vehicle, providing the same performance, durability and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.