
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540-210
Zoro #
G3508672
UPC #
707773317204
Country of Origin
Mexico
Dimensions
Extended Length
17 in
Length
21.12 in
Width (in)
3.88 in
Body Diameter (in)
2.3 in
Height (in)
3.88 in
Collapsed Length (in)
12.4 in
Details
Item
Front Shock Absorber
Upper Mounting Type
Threaded Stud
Lower Mount Type
Eyelet
Includes
Nut
Cylinder Color
Yellow
Grade Type
Performance
Damping Type
Gas
Description
ACDelco GM Original Equipment Shock Absorbers are GM-recommended replacements for your vehicle’s original components. Shock absorbers help absorb and dampen road input into your vehicle’s suspension, helping provide proper feel and control of your vehicle. These original equipment shock absorbers have been manufactured to fit your GM vehicle, providing the same performance, durability and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.