
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
758EE
Zoro #
G5577860
UPC #
808709112709
Country of Origin
Mexico
Dimensions
Length
9 in
Outside Diameter
7 in
Height
3.5 in
Insulation Outside Diameter
0.275 in
Width
5.7 in
Details
Features
Noise Suppression Type
Wire Gauge Measurement (ga)
2
Item
Spark Plug Wire Set
Number of Straight Spark Plug End Boots
8
Distributor Coil End Boot Degrees
45
Coil End Boot Color
Black
Core Material
Fiberglass Braid and Carbon Impregnated Fiberglass
Insulation Color
Gray
Spark Plug Boot Material
Silicone Rubber
Distributor Coil End Terminal Type
Snap Lock
Fit Type
Specific
Spark Plug End Terminal Type
Snap Lock
Insulation Material
Silicone Rubber
Spark Plug End Boot Color
Black
Boot Type
Solid
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.