
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT148
Zoro #
G6479564
UPC #
36666186871
Country of Origin
Mexico
Dimensions
Length
9.3 in
Width
4 in
Height
0.5 in
Wiring Harness Length
10.25 in
Details
Item
Suspension Self-Leveling Sensor Connector
Weight
0.05 lb
Color
Gray
Number of Terminals
3
Number of Wires
3
Terminal Type
Pin
Gender
Male
Terminal Gender
Female
Shape
Rectangle
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.