
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS96
Zoro #
G5394363
UPC #
21625121567
Country of Origin
Mexico
Dimensions
Length
10.8 in
Width
4.5 in
Height
1.5 in
Details
Item
Multi-Purpose Lamp Socket
Color
White
Number of Terminals
3
Number of Wires
3
Connector Shape
Round
Wire Color
White
Terminal Type
Lead Wire
Bulb Base Type
Bulb
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.