
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12630282
Zoro #
G5438314
UPC #
808709111863
Country of Origin
Unknown
Dimensions
Width (in)
2.1 in
Length (in)
3.9 in
Height (in)
1.5 in
Details
Number of Vacuum Ports
1
Connector Shape
Oval
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Pin
Connector Gender
Female
Number of Terminals
2
Description
AC Delco vapor canister purge valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture vapor canister purge valve's for virtually every automobile on the road today. AC Delco vapor canister purge valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.