This item is Discontinued.

Acdelco Vapor Canister Purge Valve, 214-1026 214-1026

Vapor Canister Purge Valve, 214-1026 (Discontinued)

  • Mfr # 214-1026
  • Zoro # G5433292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214-1026
Zoro #
G5433292
UPC #
21625103969
Country of Origin
Mexico

Dimensions

Length (in)
4.31 in
Height (in)
2.69 in
Width (in)
2.69 in

Details

Terminal Gender
Male
Item
Vapor Canister Purge Valve
Connector Shape
Oval
Number of Connectors
1
Connector Gender
Female
Terminal Type
Blade
Number of Terminals
2
Number of Vacuum Ports
1

Description

Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.