Zoro Homepage

511-220BG 0.12 in. Galvanized Merchant Coupling, 5PK

  • Mfr # 41431

  • Zoro # G215755808


product price: $15.65
/pk 5, $3.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41431
Zoro #
G215755808
UPC #
32888363571
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Imported steel fittings -Complies with ASTM: A197; ANSI:B16.3 B16.14 -B1.20.1 for material dimensions & threading -Pressure tested 150 PSI Specifications - Finish: Galvanized - Material: Malleable Iron - End 1 Diameter: 0.12 in. - End 1 Type: FPT - End 2 Diameter: 0.12 in. - End 2 Type: FPT - Product Type: Coupling - Iron Pipe Fitting Type: Galvanized - Dimensions: 1in H x 3.3in W x 3.8in L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.