STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 4 in. L Nipple
- Mfr # 300UP1X4
- Zoro # G205285186
product price:
$
3.79
/ea
Sold in multiples of 5 for
$18.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300UP1X4
- Zoro #
- G205285186
- UPC #
- 19442152048
- Country of Origin
- China
Description
STZ nipples are the way to go when selecting gas pipe for your residence. Our durable, schedule 40 black steel is tested directly at the factory. Pipe, fittings and nipples are available in an array of sizes to fit residential gas, LP and air applications.
- • Durable steel construction
- • Not for use with potable water
- • Use for above ground gas, LP and air applications
- • 100% Pressure Tested at the Factory
- • Meets ASTM standards
- • Rated at maximum 226 psi at 400°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.