Shop ZSI

Vibration Dampening Strut Clamp, 1/2 in Tube, 304 Stainless Steel Clamp, TPE Cushion, Channel Mount

  • Mfr # 008NS012
  • Zoro # G3201694

product price: 
$
5.95
/ea

Key Features

Material
Stainless Steel Type 304
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Height (In.)
1 11/32 in
Width (In.)
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
008NS012
Zoro #
G3201694
UPC #
-
Country of Origin
United States
Material
Stainless Steel Type 304
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Includes
Clamp, Cushion, Nylon-Insert Nut, Shoulder Stud
Metal Detectable
Yes
Description/Special Features
For Strut Mounting of Tube, Pipe or Hose
Standards
MSS SP-58, MSS SP-69, Type 58
Clamp Type
Strut Clamp
Maximum Operating Temperature
275 Degrees F
Includes Mounting Hardware
Yes
Cushion Material
TPE
Load Capacity
1,000 lb
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Material
304 Stainless Steel
Mount Type
Channel
Series
Cush-A-Clamp
Cushioned
Yes
System of Measurement
Inch
For Environment
High Vibration
Compatible Mfr Part Number
Wesanco Strut
Bolt Material
304 Stainless Steel
Minimum Operating Temperature
-50 Degrees F
Clamp Style
Cushioned Strut Clamp
Features
Controlled Squeeze Design
For Use On
Tube
Number of Mounting Holes
0
Clamp Bore Style
Smooth
For Number of Lines
1
Shell Material
Stainless Steel Type 304
Traction Material
Stainless Steel Type 304

Dimensions

Height (In.)
1 11/32 in
Width (In.)
1 5/8 in
Min. Hose Outside Dia. (In.)
1/2 in
Length (In.)
15/16 in
Thread Size (In.)
1/4
Tube Size (In.)
1/2 in
Bolt Size (In.)
1/4 x 1-3/64
Bolt Head Size
1/5 in
Overall Length
1 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
3/5 in
Bolt Length
1 in
For Copper Tube Size
2/5 in
Overall Width
1 3/5 in
Installed Height
3 in
For Rigid Conduit Size
3/5 in
Overall Height
1 2/5 in
For Maximum Outside Diameter
1/2 in
Wire Rope Length
1 in
Length
1 in
Fits Chest Size
Controlled Squeeze Design

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.