Shop ACER
See all product information
Create Account
15.6' R3 7320U 8G 256G W11H
- Mfr # NX.EJ4AA.001
- Zoro # G523369773
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1080
Screen Size
15.6 in
Series
215-24
Bluetooth
Yes
Processor Speed
2.40 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.EJ4AA.001
- Zoro #
- G523369773
- UPC #
- -
- Country of Origin
- Unknown
- Screen Resolution
- 1920 x 1080
- Series
- 215-24
- Bluetooth
- Yes
- Processor Speed
- 2.40 GHz
- Processor Type
- Ryzen 3
- Run Time
- 17 hr
- Number of Microphones
- 2
- Maximum Wattage
- 65 W
- Screen Mode
- Full HD
- Drive Type
- SSD
- Wireless LAN
- Yes
- Item
- Notebook
- Processor Core
- Quad-core
- Aspect Ratio
- 16:9
- Number of Speakers
- 2
- Operating System
- Windows 11
Dimensions
- Screen Size
- 15.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.