This item is Discontinued.

No Product Image Available

19.5" K202HQL bd, UMIB6AAB01 (Discontinued)

  • Mfr # UM.IB6AA.B01
  • Zoro # G4670137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.IB6AA.B01
Zoro #
G4670137
UPC #
191114889305
Country of Origin
Unknown

Dimensions

Screen Size
19.5"

Details

HD Resolution
1080p
Item
Monitor

Description

19.5" wide; Max Resolution: 1920 x 1080; Aspect Ratio: 16:9; Brightness: 250 cd/m2; Response Time: 5ms gray-to-gray; Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.