This item is Discontinued.

No Product Image Available

21.5" wide 1920 x 1080 IPS, B227QBMIPRX (Discontinued)

  • Mfr # UM.WB7AA.002
  • Zoro # G4616185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.WB7AA.002
Zoro #
G4616185
UPC #
191114886069
Country of Origin
Unknown

Dimensions

Screen Size
21.5"

Details

HD Resolution
1080p
Item
Monitor

Description

Model B227Q bmiprx SKU UM.WB7AA.002 UPC 191114886069 Size 21.5" wide Panel Type Anti-glare (AG) Frameless Three sides Touchscreen No Other LCD Feature IPS Maximum Resolution 1920 x 1080 Aspect Ratio 16:9 Dynamic Contrast Ratio 100,000,000:1 Native Contrast Ratio 1,000:1 Horizontal/Vertical Viewing Angles (typical) 178 /178 Integrated Speakers 2 x 2.0W Signal Connectors (cables included) VGA, HDMI, DisplayPort 1.2, audio-in and audio-out with one cable Brightness (typical) 250 cd/m2 Response Time (typical) 4ms gray-to-gray Power Adapter (cable included) Internal Tilt -5 25 Swivel +/- 45 Height Adjustment 120mm Pivot Yes Detachable Foot Stand Yes Kensington Lock Supported Yes VESA Mount Supported 100 x 100 Registration EPEAT Gold Dimensions with Stand 19.3" (49.0cm) x 14.6? ? 19.1? (37.0cm ? 48.5cm) x 7.6" (19.3cm) Weight with Stand 10.6 lb. (4.8kg) Chassis Black Units Per Pallet / 40' Container 52 / 1,144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.