Shop ACER

21.5IN. 1920X1080 LED VA DISPLAY, 4MS GTG, 250 CMD2, 1 VGA, 1 HDMI 1.4, TCO

  • Mfr # UM.WV7AA.H01
  • Zoro # G014883238

product price: 
$
98.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Depth
2.7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UM.WV7AA.H01
Zoro #
G014883238
UPC #
195133179669
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4"
Depth
2.7"
Height
11.3"
Depth with Stand
8.45"
Width with Stand
19.43"
Height with Stand
15.32"
Color Depth
6-bit+FRC
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Series
V7
Item
LED Monitor
Screen Refresh Rate
100 Hz
Speaker Output Power
2 W
Backlight Technology
LED
Includes
(1) Vero V7 V227Q H Widescreen LED Monitor, (1) HDMI Cable, (1) Power Cord (US)
Max. Power Consumption (Energy Star)
35 W
Color
Black
Panel Technology
Vertical Alignment (VA)
VESA Mount Standard
100 x 100
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI, 48 Hz to 75 Hz - VGA
VGA
Yes
Operating Power Consumption (Energy Star)
15 W
Response Time Details
4 ms GTG
Brightness
250 Nit
Standby Power Consumption (Energy Star)
500 mW
Features
Anti-glare
Mounting
Wall
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Off-Mode Power Consumption (Energy Star)
300 mW
Pixel Pitch
0.24900 mm x 0.24900 mm
VESA Mount Compatible
Yes
Input Voltage
120V to 230V
Stand Adjustments
Tilt
Green Environmental Attribute
TCO Certified; Environmentally Friendly
HDMI
Yes
HDMI Version
1.4
Pivot
No
Horizontal Frequency
31.47 kHz to 110 kHz - HDMI, 31.47 kHz to 83.89 kHz - HDMI
Native Contrast Ratio
3,000:1
Number of VGA Ports
1
Number of Screens
1
Number of Speakers
2
Number of HDMI Ports
1
Tilt Angle
-5° to 25°
Frequency (Horizontal/Vertical)
VGA: 31.469KHz-83.894KHz/48Hz-75Hz, HDMI: 31.469KHz-110KHz/48Hz-100Hz
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
Power Consumption (Energy Star)
35 W
Response Time
4 ms
Mount Type
Wall Mountable
Environmentally Friendly
Yes
Package Contents
1 x Vero V7 V227Q H Widescreen LED Monitor, 1 x HDMI Cable, 1 x Power Cord (US)
Color Gamut
72% NTSC
Product Line
Vero V7
Active Display Area (mm)
479x260
Environmental Certification
TCO Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.