Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in 1920 x 1080 V7 Series

  • Mfr # UM.WV7AA.H01

  • Zoro # G312431322


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WV7AA.H01
Zoro #
G312431322
UPC #
195133179669
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4"
Height
11.3"
Depth
2.7"
Height with Stand
15.32"
Depth with Stand
8.45"
Width with Stand
19.43"
Viewable Screen Size
21.5"
Color Depth
6-bit+FRC
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
HDMI
Yes
Backlight Technology
LED
Standby Power Consumption (Energy Star)
500 mW
Pixel Pitch
0.24900 mm x 0.24900 mm
Horizontal Frequency
31.47 kHz to 110 kHz - HDMI, 31.47 kHz to 83.89 kHz - HDMI
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI, 48 Hz to 75 Hz - VGA
Color
Black
Dynamic Contrast Ratio
100,000,000:1
Number of Speakers
2
Includes
(1) Vero V7 V227Q H Widescreen LED Monitor, (1) HDMI Cable, (1) Power Cord (US)
Stand Adjustments
Tilt
Series
V7
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Item
LED Monitor
Response Time Details
4 ms GTG
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Tilt Angle
-5° to 25°
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Pivot
No
Brightness
250 Nit
Operating Power Consumption (Energy Star)
15 W
Native Contrast Ratio
3,000:1
Speaker Output Power
2 W
Number of VGA Ports
1
Max. Power Consumption (Energy Star)
35 W
Panel Technology
Vertical Alignment (VA)
VESA Mount Compatible
Yes
VGA
Yes
Aspect Ratio
16:9
Mounting
Wall
Number of HDMI Ports
1
Off-Mode Power Consumption (Energy Star)
300 mW
Number of Screens
1
HDMI Version
1.4
Frequency (Horizontal/Vertical)
VGA: 31.469KHz-83.894KHz/48Hz-75Hz, HDMI: 31.469KHz-110KHz/48Hz-100Hz
Input Voltage
120V to 230V
Screen Mode
Full HD
Features
Anti-glare
Power Consumption (Energy Star)
35 W
Package Contents
1 x Vero V7 V227Q H Widescreen LED Monitor, 1 x HDMI Cable, 1 x Power Cord (US)
Mount Type
Wall Mountable
Color Gamut
72% NTSC
Response Time
4 ms
Environmentally Friendly
Yes
Environmental Certification
TCO Certified
Active Display Area (mm)
479x260
Product Line
Vero V7

Description

22 1920 x 1080 V7 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.