EI491CUR SBMIIPPHX 49IN. 5120X1440 CURVED VA DISPLAY, 32 09 ASPECT RATIO, 2X3.0W SPEAKERS, 2

  • Mfr # UM.SE1AA.S02

  • Zoro # G916423839


product price:  $1,531.69
/ea
Free Shipping & Returns

Key Features

Max. Resolution
5,120 x 1,440
Width
47.2 in
Speakers
Yes
Tilt Angle
-15° to 15°
Color Depth
8-bit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UM.SE1AA.S02
Zoro #
G916423839
UPC #
195133000000
Country of Origin
China

Dimensions

Width
47.2 in
Color Depth
8-bit
Width with Stand
47.17"
Height
14.8"
Viewable Screen Size
49"
Maximum Adjustable Height
3.74"
Depth with Stand
11.04"
Depth
6.8"
Screen Size Class
49"
Height with Stand
20.94"

Details

Max. Resolution
5,120 x 1,440
Speakers
Yes
Tilt Angle
-15° to 15°
Package Contents
1 x Nitro EI491CR S Widescreen Gaming LCD Monitor, 1 x Displayport Cable, 1 x HDMI Cable, 1 x Power Cord(US)
Aspect Ratio
32:9
HDMI
Yes
Color Supported
16.7 Million Colors
Horizontal Frequency
53.53 kHz to 160.56 kHz
Backlight Technology
LED
Environmentally Friendly
Yes
Maximum Power Consumption
90 W
Mount Type
Wall Mountable
Dynamic Contrast Ratio
100,000,000:1
VESA Mount Compatible
Yes
Headphone
Yes
Vertical Frequency
48 Hz to 120 Hz - HDMI 2.0, - DisplayPort 1.2, 48 Hz to 60 Hz - HDMI 1.4
Native Contrast Ratio
3,000:1
Number of Screens
1
Standby Power Consumption (Energy Star)
300 mW
Operating Power Consumption (Energy Star)
49.70 W
Off-Mode Power Consumption (Energy Star)
300 mW
Response Time
4 ms
VESA Mount Standard
75 x 75
Number of DisplayPorts
2
Color
Black
DisplayPort Version
1.4
Product Type
Gaming LCD Monitor
Brightness
400 Nit
HDMI Version
2
Vertical Viewing Angle
178°
Panel Technology
Vertical Alignment (VA)
DisplayPort
Yes
Horizontal Viewing Angle
178°
Standard Refresh Rate
120 Hz

Description

EI491CUR SBMIIPPHX 49IN. 5120X1440 CURVED VA DISPLAY, 32 09 ASPECT RATIO, 2X3.0W SPEAKERS, 2 HDMI 2.0, 1 DISPLAYPORT 1.4, 400 CDM2 BRIGHTNESS,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.